Shop All Blast Cabinet Accessories
American Hawk Industrial
33" Cotton Lined Rubber Sandblasting Gloves 7" opening
Mfr # 3034
Zoro # G805667986
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33" Long , 7" Opening
- Application Replacement Sandblast gloves
- Color Black
- Overall Width 7"
- Material Vinyl coated cloth
Product Information
- Brand American Hawk Industrial
- MFR # 3034
- Zoro # G805667986
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Size | 33" Long , 7" Opening |
Overall Width | 7" |
Details
Application | Replacement Sandblast gloves |
Color | Black |
Material | Vinyl coated cloth |
Description
Vinyl coated cloth, cotton-lined gloves, 33" long, 7" opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- MIRKA Iridium 3" Grip 20H 150 (24-3MH-150)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- AMERICAN HAWK INDUSTRIAL 24" Rubber Sandblasting Gloves 6" opening (007)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 9" opening (3054)
- AMERICAN HAWK INDUSTRIAL 24" Cotton Lined Rubber Sandblasting Gloves 5" opening (361)
- AMERICAN HAWK INDUSTRIAL 5/16" Ceramic Nozzle Assembly for Siphon 100 Gun (110)
- AMERICAN HAWK INDUSTRIAL 3/16" Ceramic Sandblast Nozzle Assembly for 101 Siphon Gun" (111)
- ECONOLINE Nozzle, Pressure Feed (416531)
- American Hawk Industrial Blast Cabinet Accessories