Shop All Blast Cabinet Accessories
American Hawk Industrial
24" Rubber Sandblasting Gloves 6" opening
Mfr # 007
Zoro # G405667959
product price: $79.95
/pr
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 6"
- Material Molded Rubber
- Application Replacement Sandblast gloves
- Size 24" Long , 6" opening
Product Information
- Brand American Hawk Industrial
- MFR # 007
- Zoro # G405667959
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Overall Width | 6" |
Size | 24" Long , 6" opening |
Details
Color | Black |
Material | Molded Rubber |
Application | Replacement Sandblast gloves |
Description
Black, Heavy Duty, Molded Rubber Sandblast Glove Pair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775794)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- VSM Abrasive Belt, 24 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Aluminum Oxide (81143)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 7" opening (3034)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- AMERICAN HAWK INDUSTRIAL 3/16" Ceramic Sandblast Nozzle Assembly for 101 Siphon Gun" (111)
- AMERICAN HAWK INDUSTRIAL 5/16" Ceramic Nozzle Assembly for Siphon 100 Gun (110)
- AMERICAN HAWK INDUSTRIAL 24" Cotton Lined Rubber Sandblasting Gloves 5" opening (361)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 9" opening (3054)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201719YW)
- American Hawk Industrial Blast Cabinet Accessories