Shop All Sledges
American Hammer
Sledge Hammer, 5 lb., 14 In, Aluminum
Mfr # AM5BZAG
Zoro # G5312474
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 5 lb
- Head Material Bronze
- Overall Length 14 in
- Handle Material Aluminum
- Handle Design Ergonomic
Product Information
- Brand American Hammer
- MFR # AM5BZAG
- Zoro # G5312474
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 2 in |
Head Length | 3 1/4 in |
Head Width | 2 1/2 in |
Handle Length | 14 in |
Description
Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Bronze, Head Weight 5 lb, Face Diameter 2 in, Overall Length 14 in, Handle Length 14 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw Kit, 20VDC, D-Handle (DCS334B/DCB205CK)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2LNAG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2ZNAG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BZFG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BZAG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2CUWG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BRFG)
- GROZ Handle Sledge Hammers, 12 lb., 36" (34519)
- American Hammer Hammers and Striking Tools