Shop All Sledges
American Hammer
Sledge Hammer, 5 lb., 14 In, Aluminum
Mfr # AM5BRAG
Zoro # G5370224
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 5 lb
- Head Material Brass
- Overall Length 14 in
- Handle Material Aluminum
- Handle Design Ergonomic
Product Information
- Brand American Hammer
- MFR # AM5BRAG
- Zoro # G5370224
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 2 in |
Head Length | 3 1/4 in |
Head Width | 2 1/2 in |
Handle Length | 12 in |
Details
Description
If you need a tool that can deliver, the American Hammer AM5BRAG Sledge Hammer is the one for you. This sledge hammer has a head weight of 5 lb and an overall length of 14 in. The sledge hammer's brass head gives it an elegant look. Its ergonomic handle is made of aluminum and makes it easy to control this double face sledge hammer. You can tether this double face sledge hammer with a standard tool. When your work requires a strong hand, turn to the American Hammer AM5BRAG Sledge Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- BON TOOL Bon 21-213 Repl Blade For 21-212 Paver Tongs (21-213)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BRFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- TRUE TEMPER Sledge Hammer, 6 lb., Hickory, 36 (20184800)
- American Hammer Sledges