Shop All Sledges
American Hammer
Sledge Hammer, 4 lb., 12 In, Aluminum
Mfr # AM4LNAG
Zoro # G5304442
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Lead Alloy
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Ergonomic
- Tether Capable Tether Capable
Product Information
- Brand American Hammer
- MFR # AM4LNAG
- Zoro # G5304442
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/2 in |
Head Length | 4 in |
Head Width | 2 in |
Handle Length | 12 in |
Details
Item | Lead Alloy Mallet |
Head Weight | 4 lb |
Head Material | Lead Alloy |
Handle Material | Aluminum |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Handle Color | Natural |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Replaceable Handle | No |
Face Material | Lead Alloy |
Non-Sparking | No |
Tether Ready | No |
Dead Blow Hammer | Yes |
Double Faced | Yes |
Hammer Type | Sledge Hammer |
Face Shape | Round |
Grip Style | Ribbed |
Description
The American Hammer AM4LNAG Sledge Hammer is a lightweight sledge hammer that can be used to drive chisels, masonry nails and pins, and wedges. The double face sledge hammer has an overall length of 12 in. and a head weight of 4 lb. It has an aluminum handle with an ergonomic design for ease of use. The tether style allows you to connect the tool to your belt or waistband for easy carrying. This sledge hammer's head material is lead alloy and its face diameter measures 1 1/2 in.. This AMERICAN HAMMER AM4LNAG Sledge Hammer will get the job done quickly and efficiently.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 2-3/4 dia., 4D (63134698004)
- GREY PNEUMATIC SKT 1/4" DR X T27 INTERNAL TORX IMP DRVR (GP927T)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2LNAG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BRWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15CUWG)
- WILTON Soft Face Sledge, 12 lb, 38 In, Steel (41236)
- American Hammer Hammers and Striking Tools