Shop All Sledges
American Hammer
Sledge Hammer, 2 lb., 12-1/2 In, Wood
Mfr # AM2CUWG
Zoro # G5314486
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper
- Overall Length 13 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Product Information
- Brand American Hammer
- MFR # AM2CUWG
- Zoro # G5314486
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 13 in |
Face Diameter | 1 1/4 in |
Head Length | 3 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Details
Item | Copper Mallet |
Head Weight | 2 lb |
Head Material | Copper |
Handle Material | Wood |
Handle Design | Friction Grip |
Tether Capable | Tether Capable |
Handle Color | Blue/Natural |
Head Color | Natural |
Features | Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Textured |
Face Shape | Round |
Face Material | Copper |
Hammer Type | Sledge Hammer |
Dead Blow Hammer | No |
Grip Material | Wood |
Double Faced | Yes |
Non-Sparking | Yes |
Tether Ready | No |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 2 lb, Face Diameter 1 1/4 in, Overall Length 13 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- BEYOND BRIGHT As Seen on TV Speed Out Screw Extractor Tool 1 pk (1000366)
- BOSTITCH Tool Case, Yellow, 20 in W (FMST21060)
- HHIP 48 X 36 X 6 Granite Surface Plate Grade B Ledge 0 (4401-1604)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15CUWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12CUWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1BRAG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13462)
- American Hammer Hammers and Striking Tools