Shop All Sledges
American Hammer
Sledge Hammer, 12 lb., 26 In, Wood
Mfr # AM12CUWG
Zoro # G5312255
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Overall Length 26 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Product Information
- Brand American Hammer
- MFR # AM12CUWG
- Zoro # G5312255
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 26 in |
Face Diameter | 6 in |
Head Width | 3 in |
Head Length | 6 1/2 in |
Handle Length | 24 in |
Details
Item | Soft-Face Sledge Hammer |
Head Weight | 12 lb |
Head Material | Copper |
Handle Material | Wood |
Handle Design | Friction Grip |
Tether Capable | Tether Capable |
Handle Color | Blue/Natural |
Head Color | Natural |
Features | Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Dead Blow Hammer | No |
Grip Material | Wood |
Non-Sparking | Yes |
Double Faced | Yes |
Face Shape | Round |
Hammer Type | Sledge Hammer |
Grip Style | Textured |
Face Material | Copper |
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 12 lb, Face Diameter 6 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Automatic Center Punch, 1/2 D x 5 L (2YNE9)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- RIDGID Bearing, Caged Roller 916 (45142)
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12BRWG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5ZNAG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Aluminum (AM15BRAG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2ZNAG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- American Hammer Hammers and Striking Tools