Shop All Sledges
American Hammer
Sledge Hammer, 1/2 lb., 10 In, Hickory
Mfr # AM08BRWG
Zoro # G5312334
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 1/2 lb
- Head Material Brass
- Overall Length 10 in
- Handle Material Wood
- Handle Design Friction Grip
Product Information
- Brand American Hammer
- MFR # AM08BRWG
- Zoro # G5312334
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 10 in |
Face Diameter | 1/2 in |
Head Length | 1 3/4 in |
Head Width | 1 in |
Handle Length | 10 in |
Description
Brass Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Brass, Head Weight 1/2 lb, Face Diameter 1/2 in, Overall Length 10 in, Handle Length 10 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Wood, Handle Color Black/Natural, Head Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- TENG TOOLS 7 Inch Straight/Left Cut Aviation Tin Snip Pliers (494-7N)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BRWG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BRFG)
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum (AM6LNAG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BZFG)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- American Hammer Sledges