Shop All Sledges
American Hammer
Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass
Mfr # AM1CUFG
Zoro # G5312632
original price:
$62.35
12% off
new price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 lb
- Head Material Copper
- Overall Length 10 in
- Handle Material Fiberglass
- Handle Design Straight
Product Information
- Brand American Hammer
- MFR # AM1CUFG
- Zoro # G5312632
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 10 in |
Face Diameter | 1 in |
Head Length | 2 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 1 lb, Face Diameter 1 in, Overall Length 10 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Yellow, Handle Finish Poly Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- URREA 24" adjustable wrench chrome-plated (724)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Steel (AM2PBCG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4ZNAG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BZWG)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- American Hammer Hammers and Striking Tools