Shop All Sledges
American Hammer
Sledge Hammer, 1 lb., 12 In, Aluminum
Mfr # AM1ZNAG
Zoro # G5314583
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1 lb
- Head Material Zinc
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Contoured
Product Information
- Brand American Hammer
- MFR # AM1ZNAG
- Zoro # G5314583
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 in |
Head Length | 2 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
Zinc Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Zinc, Head Weight 1 lb, Face Diameter 1 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Zinc, Features Contoured Handle Design, Grip Material Aluminum, Handle Color Natural, Head Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- WRIGHT TOOL Ratcheting Flare Nut Wrench 7 Piece Set (1640)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BZFG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12CUWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1CUFG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Wood (AM5BZWG)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 14 In, Aluminum (AM10LNAG)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- American Hammer Hammers and Striking Tools