Shop All Sledges
American Hammer
Sledge Hammer, 1 lb., 12 In, Aluminum
Mfr # AM1CUAG
Zoro # G5312535
original price:
$83.60
5% off
new price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 1 lb
- Head Material Copper
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Ergonomic
Product Information
- Brand American Hammer
- MFR # AM1CUAG
- Zoro # G5312535
- UPC # 094716816512
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 in |
Head Width | 1 1/2 in |
Head Length | 2 1/2 in |
Handle Length | 12 in |
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Copper, Head Weight 1 lb, Face Diameter 1 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Aluminum, Handle Color Natural, Head Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEXDRIVER 4" LENGT (GP19164F)
- CLEVELAND 29PC 118° General-Purpose Taper Length Drill Set Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16-1/2 (C00962)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BRFG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1ZNAG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Steel (AM2PBCG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- HALDER SIMPLEX Simplex 100 Sledgehammer w/Black Rubber (3027.1)
- American Hammer Sledges