Shop All Sledges
American Hammer
Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass
Mfr # AM15BRFG
Zoro # G5312361
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 12 in
- Handle Material Fiberglass
- Handle Design Cushion Grip
- Tether Capable Tether Capable
Product Information
- Brand American Hammer
- MFR # AM15BRFG
- Zoro # G5312361
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/4 in |
Head Length | 3 1/4 in |
Head Width | 1 1/2 in |
Handle Length | 12 in |
Description
Brass Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- GEARWRENCH 47 Piece 1/4" Drive 6 Point Standard & Deep SAE/Metric Socket Set (80314D)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BRFG)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5BRWG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1CUWG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2LNFG)
- GROZ Soft Face Sledge Hammers, 8 lb., 30" (34561)
- American Hammer Hammers and Striking Tools