Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Kit, 16 ft, 1-1/2 In Brush
Mfr # WDL200
Zoro # G7307675
original price:
$540.39
27% off
new price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pit Style Loading Dock Levelers
- Includes (2) 7 ft 10 in Piece, Weldable Steel Holders, L-Shaped Aluminum Retainers with 1-1/2 in Nylon Brushes, Instructions
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Product Information
- Brand American Garage Door Supply
- MFR # WDL200
- Zoro # G7307675
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | Pit Style Loading Dock Levelers |
Includes | (2) 7 ft 10 in Piece, Weldable Steel Holders, L-Shaped Aluminum Retainers with 1-1/2 in Nylon Brushes, Instructions |
Item | Brush Weathersealing Kit |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
Description
Brush Weathersealing Kit, Includes (2) 7 ft 10 in Piece, Weldable Steel Holders, L-Shaped Aluminum Retainers with 1-1/2 in Nylon Brushes, Instructions, Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Pit Style Loading Dock Levelers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Deluxe Vent Stop White (85-985W)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Satin Brass, Knurled Grip in Satin Brass (LV101 SB GRIP-KN SB)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- JANDORF Grommet Rubber 5/8 Od 61523 (3395803)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (TAOZ141W)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 07, PK2 (JB-7)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 7 ft. Door, PK2 (SPGE-25X42-160)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 4-1/4 In (LKTH51612)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- American Garage Door Supply Garage Door Hinges