Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Brush, L 12 ft, 3 In Brush
Mfr # BPS33-12
Zoro # G5005506
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Type Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
- Includes 5 ft Piece, (1) 7 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Product Information
- Brand American Garage Door Supply
- MFR # BPS33-12
- Zoro # G5005506
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Type | Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder |
Item | 3" Brush Weatherseal with 3" Straight Holder, 12 ft. Overall Length |
Includes | 5 ft Piece, (1) 7 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Description
3 In. Brush Weatherseal with 3 In. Straight Holder, 12 ft. Overall Length, Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes 5 ft Piece, (1) 7 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- STRYBUC Sliding Patio Door Handle Set (13-328-46)
- VESTIL Overhead Door Track Protector, 24" (DSP-24)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 10, PK2 (JB-10)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 07, PK2 (JB-7)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 3 In ID, For 2 In Doors (EL33)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- ADFORS SCREEN SPLINE .16""X100' (FCS8523-U)
- American Garage Door Supply Garage Door Hinges