Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Brush, L 12 ft, 1 In Brush
Mfr # BP4121-12
Zoro # G5005551
original price:
$201.33
25% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Type Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
- Includes 5 ft Piece, (1) 7 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Product Information
- Brand American Garage Door Supply
- MFR # BP4121-12
- Zoro # G5005551
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Type | Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder |
Item | Brush Seal |
Includes | 5 ft Piece, (1) 7 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Description
Brush Seal, Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes 5 ft Piece, (1) 7 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-29-DU)
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Main, Use With 15/16inW Grid, White - Package of 25 (210-00)
- LAB LAB:.252 Bottom Crown Pins (.003) (L252-B3)
- PRIME-LINE 31 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 3130)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, White, 150 ft (CS-RDS200W-R)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 1 In Door, Steel, PK4 (TD-RT100S)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 7 ft. Door, PK2 (SPGE-25X42-150)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 2 In. Doors (EL32)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 3 In Brush (BPS33-8)
- AMERICAN GARAGE DOOR SUPPLY Spring Latch Kit, With Cable (LSK-C)
- American Garage Door Supply Garage Door Hinges