Shop All Garage Door Hinges
American Garage Door Supply
Weatherseal Bottom, Black, 1-1/2 In
Mfr # RB21B-R
Zoro # G7295872
original price:
$553.99
27% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black
- For Use With Rolling Steel Garage Doors
- Includes Dual Durometer, Rigid Holder & Flexible Bulb, 1-1/2 in Angle Insert, 1-1/2 in Diameter Bulb and (2) 75 ft Rolls per Box
Product Information
- Brand American Garage Door Supply
- MFR # RB21B-R
- Zoro # G7295872
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Weatherseal Bottom |
Type | Black |
For Use With | Rolling Steel Garage Doors |
Includes | Dual Durometer, Rigid Holder & Flexible Bulb, 1-1/2 in Angle Insert, 1-1/2 in Diameter Bulb and (2) 75 ft Rolls per Box |
Description
Weatherseal Bottom, Includes Dual Durometer, Rigid Holder & Flexible Bulb, 1-1/2 in Angle Insert, 1-1/2 in Diameter Bulb and (2) 75 ft Rolls per Box, Type Black, For Use With Rolling Steel Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Left Window Screen Metal Knife Latch - 10 Pack (032-100KLL-10)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, EPDM (40MPE-100)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- NATIONAL MFG/SPECTRUM BRANDS HHI 612 SS Util Pull (N349-001)
- AMERICAN GARAGE DOOR SUPPLY Sensing Edge Airwave Switch (AW-14)
- AMERICAN GARAGE DOOR SUPPLY Take Up Reel, 18/2 SVT, Length 20 ft (CMM-2)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 05, PK2 (JB-5)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Kit, 16 ft, 1-1/2 In Brush (WDL200)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- DURA-LIFT Premium Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMH)
- American Garage Door Supply Garage Door Hinges