Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Sheet Door, 1/16" Door Thickness
Mfr # M201-10X8
Zoro # G0994469
product price: $2,561.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,561.99
Free 30-Day Returns
Key Features
- Door Height 8 ft
- Color White
- Opening Height 8 ft
- Opening Width 10 ft
- Insulated No
Product Information
- Brand American Garage Door Supply
- MFR # M201-10X8
- Zoro # G0994469
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Opening Height | 8 ft |
Opening Width | 10 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 9 ft 8 in |
Details
Item | Sheet Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 1/16 in |
Curtain/Slat Gauge | 26 |
Hood Included | No |
Door Seals | No |
Slat Shape | None |
Curtain Wall Mounting | Face Mount |
Curtain/Door Mounting | Face Mount |
Door Material | Galvanized Steel |
Roll Up Door Operation | Manual Chain Hoist |
End Lock | No |
Description
Item Sheet Door, Opening Height 8 ft, Opening Width 10 ft, Door Height 8 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 1/16 in, Minimum Height Clearance 9 ft 8 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-4)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- GLOBAL INDUSTRIAL Replacement 3 Polyurethane Load Wheel (241917)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- American Garage Door Supply Dock Doors, Seals & Shelters