Shop All Garage Door Opener Accessories
This Product is Discontinued
American Garage Door Supply
Sensing Edge Kit, 6 ft. Range, For Gates (Discontinued)
Mfr # SEKG72X
Zoro # G3892351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Surface Mount
- Includes PVC Mounting Channel, Vyna Bond Glue
- Voltage 24V AC/DC
- Volts Range Max. AC 24
- Standards ANSI, UL325
Product Information
- Brand American Garage Door Supply
- MFR # SEKG72X
- Zoro # G3892351
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Sensing Edge Kit |
Type | Surface Mount |
Includes | PVC Mounting Channel, Vyna Bond Glue |
Voltage | 24V AC/DC |
Volts Range Max. AC | 24 |
Standards | ANSI, UL325 |
For Use With | Automated Gates |
Sensing Range (Ft.) | 6 ft |
Accessory Type | Sensing Edge Kit |
Description
Sensing Edge Kit, Surface Mount, Sensing Range (Ft.) 6 ft, Voltage 24V AC/DC, Standards ANSI, UL325, Volts Range Max. AC 24, For Use With Automated Gates, Includes PVC Mounting Channel, Vyna Bond Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.