Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Rolling Slat Door, 3/16" Door Thickness
Mfr # M422-10X10
Zoro # G0997713
product price: $7,141.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,141.99
Free 30-Day Returns
Key Features
- Door Height 10 ft
- Color White
- Opening Height 10 ft
- Opening Width 10 ft
- Insulated No
Product Information
- Brand American Garage Door Supply
- MFR # M422-10X10
- Zoro # G0997713
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 10 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 11 ft 8 in |
Details
Item | Rolling Slat Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 3/16 in |
Door Material | Galvanized Steel |
End Lock | Yes |
Hood Included | Yes |
Curtain/Slat Gauge | 22 |
Door Seals | No |
Curtain/Door Mounting | Face Mount |
Slat Shape | Flat |
Curtain Wall Mounting | Face Mount |
Roll Up Door Operation | Manual Chain Hoist |
Description
Item Rolling Slat Door, Opening Height 10 ft, Opening Width 10 ft, Door Height 10 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 3/16 in, Minimum Height Clearance 11 ft 8 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 22, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included Yes, End Lock Yes, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- LOOS Wire Rope Sleeve, 1/8 In, 304 SS (SL11-4)
- INDUSCO Hook, 1/4", Clevis, Grab Ht (47400046)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- American Garage Door Supply Dock Doors, Seals & Shelters