Shop All Garage Door Hinges
American Garage Door Supply
Rolled Weatherseal, Brown, 150 ft
Mfr # CS-RDS200B-R
Zoro # G7371366
original price:
$449.96
34% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garage doors
- Includes Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2 in Stop Molding with 1-1/4 in Blade and Dispensing Box
- Type Brown, 150 ft
Product Information
- Brand American Garage Door Supply
- MFR # CS-RDS200B-R
- Zoro # G7371366
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | Garage doors |
Includes | Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2 in Stop Molding with 1-1/4 in Blade and Dispensing Box |
Item | Perimeter Rolled Weatherseal |
Type | Brown, 150 ft |
Description
Perimeter Rolled Weatherseal, Includes Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2 in Stop Molding with 1-1/4 in Blade and Dispensing Box, Type Brown, 150 ft, For Use With Garage doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Hinge 96214US19 (96214US19)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush (BP4122-10)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 8 ft. Door, PK2 (SPGE-27X48-140)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft (CCD420-2)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 10, PK2 (JB-10)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H114)
- American Garage Door Supply Garage Door Hinges