Shop All Garage Door Opener Accessories
American Garage Door Supply
Radio Control, 1Ch., 300 MHz, 1 NEMA Rating
Mfr # MC109020
Zoro # G3892528
original price:
$116.74
6% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Channel
- Includes (10) Dipswitches, (3) Connecting Prongs, Antenna, Receiver
- For Use With Garage Door Openers, Light Controls or Access Control Systems
- Sensing Range (Ft.) 50 ft
- Hz 300 MHz
Product Information
- Brand American Garage Door Supply
- MFR # MC109020
- Zoro # G3892528
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Radio Control |
Type | 1 Channel |
Includes | (10) Dipswitches, (3) Connecting Prongs, Antenna, Receiver |
For Use With | Garage Door Openers, Light Controls or Access Control Systems |
Sensing Range (Ft.) | 50 ft |
Hz | 300 MHz |
NEMA Rating | 1 |
Operating Range | 50 ft |
Voltage | 9V DC |
Operates On | Chain Drive Garage Door Openers |
Description
Radio Control, 1 Channel, Operating Range 50 ft, Sensing Range (Ft.) 50 ft, Voltage 9V DC, 300 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 1, For Use With Garage Door Openers, Light Controls or Access Control Systems, Includes (10) Dipswitches, (3) Connecting Prongs, Antenna, Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2517U10B)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- KNAPE & VOGT 28 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B28)
- MONROE PMP 3 in W x 72 in H Mill Continuous Hinge (CC26030072GA)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 3 in. Strip Holder (BNS3383-8)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, With Lockout (3BXL)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 3 in. Brush/8 ft. L (BN41783-8)
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 (HH114)
- GENIE Genie 3 Door Garage Door Opener Remote For Genie Garage Doors (37330R)
- American Garage Door Supply Garage Door Opener Accessories