Shop All Garage Door Hinges
American Garage Door Supply
Pusher Springs, Galv, Length 27 In, PR
Mfr # SPG27
Zoro # G7288364
original price:
$189.95
8% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized Steel
- For Use With Garage Doors
- Includes Heavy Duty Galvanized Steel Barrel and Mounting Bracket, 27 in Overall Length, 15 in Travel, Approximate Compression 10 lb/in and 12 Gauge Bracket for 3/8 in Bolt with High Quality Rubber Door Stop
Product Information
- Brand American Garage Door Supply
- MFR # SPG27
- Zoro # G7288364
- Country of Origin Canada
- Category Garage Door Hinges
Details
Type | Galvanized Steel |
For Use With | Garage Doors |
Includes | Heavy Duty Galvanized Steel Barrel and Mounting Bracket, 27 in Overall Length, 15 in Travel, Approximate Compression 10 lb/in and 12 Gauge Bracket for 3/8 in Bolt with High Quality Rubber Door Stop |
Item | Pusher Spring |
Description
Pusher Spring, Includes Heavy Duty Galvanized Steel Barrel and Mounting Bracket, 27 in Overall Length, 15 in Travel, Approximate Compression 10 lb/in and 12 Gauge Bracket for 3/8 in Bolt with High Quality Rubber Door Stop, Type Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rubber Bumper Door Stop, Floor Mount (446.26D)
- SELECT-HINGES Select-Hinges: 95" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-95-CL-SD)
- PROSOURCE Hasp Safety 3In Zn Plt Steel (LR-133-BC3L-PS)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 48", PK30 (FPR41WB018)
- AMERICAN GARAGE DOOR SUPPLY Track Bolts, Steel, 5/8 In, PK16 (TBLT1458SS)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 3 In Brush (BPS33-12)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 1-1/2 In Brush (BP4125-8)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H411)
- PRIMELINE TOOLS Standard Hinge, #1 Position, with Fasteners, 3 in. Wide (Single Pack) (GD 52104)
- American Garage Door Supply Garage Door Hinges