Shop All Garage Door Opener Accessories
American Garage Door Supply
Industrial Door Opener, 16 ft Door Height
Mfr # CH401RDJR516
Zoro # G0997582
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual Chain Hoist
- Application Commercial, Industrial, Residential
- Max. Door Height (Ft.) 16
- Function Use on Installing and Removing Faucet Nuts and Water Supplies
- Standards 1-1/4 in Bore
Product Information
- Brand American Garage Door Supply
- MFR # CH401RDJR516
- Zoro # G0997582
- Country of Origin United States
- Category Garage Door Opener Accessories
Dimensions
Max. Door Height (Ft.) | 16 |
Max. Door Width (Ft.) | 22 |
Details
Item | Industrial Door Opener |
Type | Manual Chain Hoist |
Application | Commercial, Industrial, Residential |
Function | Use on Installing and Removing Faucet Nuts and Water Supplies |
Standards | 1-1/4 in Bore |
Includes | #41 Sprocket, 1-40 Tooth, 23 in #41 Roller Chain, 26 ft Hand Chain, Chain Keeper Bracket |
Description
Industrial Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 16, Max. Door Width (Ft.) 22, Commercial, Industrial, Residential, Internal Gear Drive, Standards 1-1/4 in Bore, Includes #41 Sprocket, 1-40 Tooth, 23 in #41 Roller Chain, 26 ft Hand Chain, Chain Keeper Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Touch Sense Bar (TSB-BK)
- DELTANA Bright Stainless Steel Square Hinge (SS35BU32)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle, Painted Steel (TD-LH100)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/3in Brush (BPS153-8)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/2in. Strip Holder (BPS151-8)
- ZORO SELECT Chrome T Handle, Chrome (1RBH8)
- American Garage Door Supply Garage Door Opener Accessories