Shop All Garage Door Opener Accessories
American Garage Door Supply
Hinge, Sectional Overhead Doors, PK4
Mfr # HH114
Zoro # G4016041
original price:
$52.95
31% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- For Use With Sectional Overhead Doors
- Includes (3) Holes Slot, Galvanized Finish
Product Information
- Brand American Garage Door Supply
- MFR # HH114
- Zoro # G4016041
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Hinge |
Type | Surface Mount |
For Use With | Sectional Overhead Doors |
Includes | (3) Holes Slot, Galvanized Finish |
Description
Hinge, Surface Mount, For Use With Sectional Overhead Doors, Includes (3) Holes Slot, Galvanized Finish, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- TOYOTA OEMREF2016-2021 Corolla / 3-Button Flip Key / PN89070-12C20 / HYQ12BFA (H Chip) (OEM Refurb) (RFK-TOY098)
- EDWARDS Edwards Interlogix Wired Sensing (2507AD-L)
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount (HBFSX-1)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 1 (3BF)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr Mtl T-Handle (N280-677)
- American Garage Door Supply Garage Door Opener Accessories