Shop All Garage Door Hinges
American Garage Door Supply
Garage Door Hinge, 7-1/2 In H, PK2
Mfr # HS312
Zoro # G3135264
original price:
$113.67
17% off
new price: $94.35
/pk 2, $47.18/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Material Stainless Steel
- Finish Mill Stainless Steel
- Range of Motion 90 Degrees
- Hinge Number #3 Heavy Duty
Product Information
- Brand American Garage Door Supply
- MFR # HS312
- Zoro # G3135264
- Country of Origin United States
- Category Garage Door Hinges
Dimensions
Door Leaf Height | 7 1/2 in |
Door Leaf Width | 2 13/16 in |
Pin Dia. | 9/16 in |
Details
Mounting | Surface |
Material | Stainless Steel |
Finish | Mill Stainless Steel |
Range of Motion | 90 Degrees |
Hinge Number | #3 Heavy Duty |
Door Leaf Thickness | 0.105 in |
Orientation | Non Handed |
For Use With | Fits Most Overhead Sectional Doors |
Pin Material | 304 Stainless Steel |
Hardware | Not included |
Ligature Resistant | No |
Item | Garage Door Hinge |
Bearing Type | Plain |
Pin Type | Nonremovable |
Holes | With |
Holes per Leaf | 2 |
Corners | Rounded |
Description
Garage Door Hinge, Stainless Steel Material, Mill Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/2 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.105 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #3 Heavy Duty Hinge Number, Surface Mounting, 9/16 in Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Full Mortise Butt Hinge, 4" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4 US32D)
- TENN TEX Tenn Tex TN T195 4 in. False Front Clip Female Opening (TN T195)
- PEMKO Door Bottom, 5/32 x 60 In, Stainless Steel (321SSN72)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- AMERICAN GARAGE DOOR SUPPLY Take Up Reel, 18/2 SVT, Length 20 ft (CMM-2)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- AMERICAN GARAGE DOOR SUPPLY Rim Cylinder, With Keys (LRC10)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, Brown, 150 ft (CS-RDS200B-R)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- American Garage Door Supply Garage Door Hinges