Shop All Garage Door Hinges
American Garage Door Supply
Extension Spring, 150 lb, 7 ft. Door, PK2
Mfr # SPGE-25X42-150
Zoro # G5005296
original price:
$89.75
5% off
new price: $84.85
/pk 2, $42.43/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
- Type 150 lb Pull
- For Use With 7 ft High Garage Doors
- For Use With Mfr. Model Number 7 ft High Garage Doors
Product Information
- Brand American Garage Door Supply
- MFR # SPGE-25X42-150
- Zoro # G5005296
- Country of Origin United States
- Category Garage Door Hinges
Details
Includes | Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends |
Type | 150 lb Pull |
For Use With | 7 ft High Garage Doors |
For Use With Mfr. Model Number | 7 ft High Garage Doors |
Item | Garage Door Extension Spring |
Description
Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends, For Use With Mfr. Model Number 7 ft High Garage Doors, Type 150 lb Pull, For Use With 7 ft High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Double Maglock, UL Listed, 1200 lb. (10MAGLOCK5ULDS)
- SUPER SLIDERS HARD SLIDER 3 1/2 IN OATMEAL (4735495N)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 8 ft. Door, PK2 (SPGE-27X48-140)
- AMERICAN GARAGE DOOR SUPPLY Heavy Duty Cable Anchor Bracket, PK2 (TD-CABW104)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 1-1/2 In H, PK4 (HSCFV112)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 100 lb, 8 ft. Door, PK2 (SPGE-27X48-100)
- AMERICAN GARAGE DOOR SUPPLY Spring Latch Kit, With Sash Chain (LSK-SC)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJO, L 5 ft (CCD525-3)
- American Garage Door Supply Garage Door Hinges