Shop All Garage Door Hinges
American Garage Door Supply
Extension Spring, 110 lb, 7 ft. Door, PK2
Mfr # SPGE-25X42-110
Zoro # G5005323
product price: $60.99
/pk 2, $30.50/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7 ft High Garage Doors
- For Use With 7 ft High Garage Doors
- Type 110 lb Pull
- Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
Product Information
- Brand American Garage Door Supply
- MFR # SPGE-25X42-110
- Zoro # G5005323
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With Mfr. Model Number | 7 ft High Garage Doors |
For Use With | 7 ft High Garage Doors |
Type | 110 lb Pull |
Item | Garage Door Extension Spring |
Includes | Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends |
Description
Garage Door Extension Spring, Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends, For Use With Mfr. Model Number 7 ft High Garage Doors, Type 110 lb Pull, For Use With 7 ft High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with GB Keyway US26D (626) Satin Chrome Finish (2153GB626)
- ILCO Ilco: Key Blanks, 6275LA N/S (ILCO-6275LA)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- AMERICAN GARAGE DOOR SUPPLY Top Fixture, Flush Mount, PK2 (TD-TFW200)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 80 lb, 8 ft. Door, PK2 (SPGE-27X48-80)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 7ft. 4in., For 8ft Door, PR (T208VR)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft (CCD420-2)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H214)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (TAOS141W)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- American Garage Door Supply Garage Door Hinges