Shop All Garage Door Hinges
American Garage Door Supply
Door Pull Strap, 2 In x 24 In
Mfr # TD-PLW224
Zoro # G5004842
original price:
$37.17
40% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Black Nylon Strap and Mounting Bracket
- Type 2 in x 24 in
- For Use With Truck and Trailer Doors
Product Information
- Brand American Garage Door Supply
- MFR # TD-PLW224
- Zoro # G5004842
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Door Pull Strap Assembly |
Includes | Black Nylon Strap and Mounting Bracket |
Type | 2 in x 24 in |
For Use With | Truck and Trailer Doors |
Description
Door Pull Strap Assembly, Includes Black Nylon Strap and Mounting Bracket, Type 2 in x 24 in, For Use With Truck and Trailer Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- RACK’EM RACKS RackEm Racks 4050 36 in. 16-Hook Utility Rack - White (4050)
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, 1, Vintage Bronze (DS12 11P)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H111)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, Clear, 6.5 oz, Number 400 (L400-08)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 90 lb, 7 ft. Door, PK2 (SPGE-25X42-90)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 90 lb, 8 ft. Door, PK2 (SPGE-27X48-90)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, 15 oz, Number 1000 (L1000-15)
- American Garage Door Supply Garage Door Hinges