Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Dock Door, Steel, 10 ft H x 9 ft W
Mfr # IS24-110X120-XX-2FVL
Zoro # G9892863
product price: $3,618.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,618.99
Free 30-Day Returns
Key Features
- Design Ribbed
- Door Height 10 ft
- Includes U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
- Color White
- Opening Height 10 ft
Product Information
- Brand American Garage Door Supply
- MFR # IS24-110X120-XX-2FVL
- Zoro # G9892863
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 9 ft |
Door Width | 9 ft 2 in |
Minimum Height Clearance | 21 ft |
Details
Item | Dock Door |
Design | Ribbed |
Includes | U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers |
Color | White |
Insulated | No |
Finish | Painted Acrylic |
Door Thickness | 2 in |
Gauge | 24 |
Door Material | Steel |
Description
Dock Door, Ribbed Design, White, Opening Height 10 ft, Opening Width 9 ft, Door Material Steel, Door Height 10 ft, Door Width 9 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 21 ft, Insulated No, Includes Windows No, Gauge 24, Finish Painted Acrylic, U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- OTC Caster, 127mm (527586)
- VESTIL QUICK LIFT SINGLE SPINDLE ATTACHMENT (PEL-SPIN)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- American Garage Door Supply Dock Gates & Doors