Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 3 Buttons, Nema 1
Mfr # 3BF
Zoro # G5766451
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Mount
- Includes (3) Buttons with OPEN-CLOSE-STOP, Back Box, Faceplate, Momentary Contacts
- Standards UL Listed
- NEMA Rating 1
Product Information
- Brand American Garage Door Supply
- MFR # 3BF
- Zoro # G5766451
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Flush Mount |
Includes | (3) Buttons with OPEN-CLOSE-STOP, Back Box, Faceplate, Momentary Contacts |
Standards | UL Listed |
NEMA Rating | 1 |
Description
Control Station, Flush Mount, NEMA Rating 1, Standards UL Listed, Includes (3) Buttons with OPEN-CLOSE-STOP, Back Box, Faceplate, Momentary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, Chrome (820CB)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74718-14)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- STANLEY Stanley N192-773 Screen Door Catch (620286)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/2in. Strip Holder (BPS151-8)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T-OCS)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-7/8in. Strip Holder (BN41782-8)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- NATIONAL MFG/SPECTRUM BRANDS HHI 7-1/2" Gar Dr Side Lock (N280-743)
- American Garage Door Supply Garage Door Opener Accessories