Shop All Garage Door Opener Accessories
American Garage Door Supply
Control Station, 1 Button, Surface Mount
Mfr # 1BX
Zoro # G5617446
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes (1) Button, Faceplate, Momentary Contacts
- NEMA Rating 4
Product Information
- Brand American Garage Door Supply
- MFR # 1BX
- Zoro # G5617446
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Control Station |
Type | Surface Mount |
Includes | (1) Button, Faceplate, Momentary Contacts |
NEMA Rating | 4 |
Description
Control Station, Surface Mount, NEMA Rating 4, Includes (1) Button, Faceplate, Momentary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Mag Lock, Fire Rated, Single Door, US28, DSS, 12/24 VDC, 1200lb (E1200)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 2 Channel, With Visor Clip (DT2A)
- AMERICAN GARAGE DOOR SUPPLY Liftmaster Gear and Sprocket Kit (LMGK-41-C4220A)
- AMERICAN GARAGE DOOR SUPPLY Cable Door Assy, 95 In x 1/8 OD, PR (TD-CAS14-95)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 7-1/2" Gar Dr Side Lock (N280-743)
- American Garage Door Supply Garage Door Opener Accessories