Shop All Garage Door Opener Accessories
American Garage Door Supply
Cable Door Assy, 95 In x 1/8 OD, PR
Mfr # TD-CAS14-95
Zoro # G5004824
original price:
$69.18
31% off
new price: $47.39
/pr
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 95 in Long x 1/8 in OD, 7 x 19 Strand
- Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
- For Use With Truck and Trailer Doors
Product Information
- Brand American Garage Door Supply
- MFR # TD-CAS14-95
- Zoro # G5004824
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Door Cable Assembly |
Type | 95 in Long x 1/8 in OD, 7 x 19 Strand |
Includes | Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop |
For Use With | Truck and Trailer Doors |
Description
Door Cable Assembly, Includes Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop, Type 95 in Long x 1/8 in OD, 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-153 Gas Spring (GSS 6401UB)
- NATIONAL HARDWARE MENDING BRACE BRS 4X5/8"" (N191-056)
- JEFFREY ALEXANDER 114 Diameter Brushed Pewter Richard Cabinet Knob (171BNBDL)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 3 in. Brush/8 ft. L (BN41783-8)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 1Ch., 300 MHz, 1 NEMA Rating (MC109020)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- American Garage Door Supply Garage Door Opener Accessories