Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 3-in Brush, 94-in.
Mfr # BN4783-94
Zoro # G5971507
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28HS
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Size (In.) 94 in x 7/8 in x 3 in
Product Information
- Brand American Garage Door Supply
- MFR # BN4783-94
- Zoro # G5971507
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 7/8 in x 3 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28HS |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Item | Dock Leveler, Brushseal |
Description
Brushseal,SD,Nylon,7/8 In.x45 deg. H, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 7/8 in x 3 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 1-in Brush, 94-in. (BPS31-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- YALE COMMERCIAL Pemko Aluminum Door Sweep W/ Vinyl Insert 36" Mill Aluminum (85652)
- American Garage Door Supply Door Bottoms, Thresholds & Seals