Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in.
Mfr # BNS22-94
Zoro # G5971683
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28HS
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Size (In.) 94 in x 2 in x 2 in
Product Information
- Brand American Garage Door Supply
- MFR # BNS22-94
- Zoro # G5971683
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 2 in x 2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28HS |
Item | Garage and Dock Door Weather Seal |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Description
Brushseal,SD,Nylon,2 In. Straight Holder, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 2 in x 2 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUTTERBRUSH Gutterguard Drop-In 30Ft (5IN-30FT-R)
- OEM RFB: 2019 - 2020 Acura MDX Smart Key / 5-Button Hatch / Remote Start / PN: 72147-TJB-A41 / KR59 (RSK-ACU044)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- NATIONAL MFG/SPECTRUM BRANDS HHI V1334 Alu Dr Closer (N184-770)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in. (BPS32-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 1-in Brush, 94-in. (BPS31-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN47815-94)
- M-D DOOR SWEEP W/PILE 36""BRN (19118)
- American Garage Door Supply Door Bottoms, Thresholds & Seals