Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 2-in Straight Holder, 1-1/2-in Brush, 94-in.
Mfr # BNS215-94
Zoro # G2169518
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28HS
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Size (In.) 94 in x 2 in x 1-1/2 in
Product Information
- Brand American Garage Door Supply
- MFR # BNS215-94
- Zoro # G2169518
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 2 in x 1-1/2 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28HS |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Item | Garage and Dock Door Weather Seal |
Description
Brushseal,SD,Nylon,2 In. Straight Holder, Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 2 in x 1-1/2 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- FAULTLESS Ss Olympic Pass Lvr (LG603B)
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Satin Chrome (ILCO-7161TK2-26D)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in. (BPS32-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 3-in Brush, 94-in (BP4123-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- M-D DR SWP DV1 WHT 36"" (05215)
- American Garage Door Supply Door Accessories