Shop All Door Sweeps
American Garage Door Supply
Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in.
Mfr # BN41783-94
Zoro # G2157645
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Standards UL Classified 28HS
- Type Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Size (In.) 94 in x 1-7/8 in x 3 in
Product Information
- Brand American Garage Door Supply
- MFR # BN41783-94
- Zoro # G2157645
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1-7/8 in x 3 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Standards | UL Classified 28HS |
Item | Garage and Dock Door Weather Seal |
Type | Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Description
Brushseal,SD,Nylon,1-7/8 In.x45 deg., Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-7/8 in x 3 in, Standards UL Classified 28HS, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V RH AL)
- M D BUILDING PRODUCTS 4x4' BLK Cove Base (75218)
- DELTANA Cabinet Lock, 1-1/5" X 1-4/5" Bright Chrome (CL1532U26)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum (97VDKB-48)
- American Garage Door Supply Door Sweeps