Shop All Door Sweeps
American Garage Door Supply
Brushseal, Polyp., 3-in Straight Holder, 1-in Brush, 94-in.
Mfr # BPS31-94
Zoro # G2169292
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Insert Material Polypropylene
- Type Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Size (In.) 94 in x 3 in x 1 in
Product Information
- Brand American Garage Door Supply
- MFR # BPS31-94
- Zoro # G2169292
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 3 in x 1 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Insert Material | Polypropylene |
Item | Garage and Dock Door Weather Seal |
Type | Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder |
Description
Brushseal,Polyp.,3 In. Straight Holder,1, Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 3 in x 1 in, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- LINEAR Pedestrian Gate Lock (BULLDOG) (FM145)
- ILCO Ilco: Key Blanks, N1007KMA N.S. (UO7LN O49KM) (ILCO-N1007KMA)
- AMERIMAX HOME PRODUCTS 2x3 WHT AB Trans Elbow (37066)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- American Garage Door Supply Door Bottoms, Thresholds & Seals