Shop All Door Sweeps
American Garage Door Supply
Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 1-in Brush, 94-in.
Mfr # BP4121-94
Zoro # G5970983
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 Inches
- For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
- Insert Material Polypropylene
- Type Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Standards UL Classified 28H6
Product Information
- Brand American Garage Door Supply
- MFR # BP4121-94
- Zoro # G5970983
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 94 Inches |
Size (In.) | 94 in x 1-1/4 in x 1 in |
Details
For Use With | Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding |
Insert Material | Polypropylene |
Type | Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder |
Standards | UL Classified 28H6 |
Item | Garage and Dock Door Weather Seal |
Description
Brushseal,Polyp.,1-1/4 In.x45 deg. Ho, Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder, Size (In.) 94 in x 1-1/4 in x 1 in, Standards UL Classified 28H6, For Use With Bi-Parting and Other Door Types, Coiling and Rollup Garage Doors As Well As Swinging, Sectional, Sliding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FFKM O-Ring, Dash 014 (ZUSADC75014)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- NATIONAL MFG SALES 2.25 in. Square Bend Steel Hook, 5PK (5706734)
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 3-in Brush, 94-in (BP4123-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- M-D Doorsweep Alum/Rubr Brnz 36 In (68254)
- American Garage Door Supply Door Accessories