Shop All Garage Door Opener Accessories
American Garage Door Supply
Brush Seal, Nylon, 3" x 3", 10 ft.
Mfr # BNS3383-10
Zoro # G0983381
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
- Includes (1) 4 ft Piece, (1) 6 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Fits Brand American Garage Door, Multiple
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Accessory Type 3 in Brush Weatherseal with 3 in Straight Holder, 10 ft Overall Length
Product Information
- Brand American Garage Door Supply
- MFR # BNS3383-10
- Zoro # G0983381
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | 3" Brush Weatherseal with 3" Straight Holder, 10 ft. Overall Length |
Type | Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder |
Includes | (1) 4 ft Piece, (1) 6 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners |
Fits Brand | American Garage Door, Multiple |
For Use With | Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types |
Accessory Type | 3 in Brush Weatherseal with 3 in Straight Holder, 10 ft Overall Length |
Product Type | 3 in Brush Weatherseal with 3 in Straight Holder, 10 ft Overall Length |
Description
3 In. Brush Weatherseal with 3 In. Straight Holder, 10 ft. Overall Length, Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 4 ft Piece, (1) 6 ft Piece, 3 in Straight Anodized Aluminum Holder with 3 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Viton O-Ring, Dash 012, PK100 (ZUSAV90012)
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- STERLING SEAL & SUPPLY 469 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.469X3)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-7/8in. Strip Holder (BN41782-8)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/2in. Strip Holder (BPS151-8)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 (HH114)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 1 (3BF)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In Coated, PK2 (400-8SC)
- American Garage Door Supply Garage Door Opener Accessories