Shop All Garage Door Bearings
American Garage Door Supply
Bearing End Plate, 11 Ga, 4-3/8 In, PR
Mfr # B1-BF438
Zoro # G5004903
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 11 Gauge Galvanized Steel
- Includes Center of Bearing to Wall 4-3/8 in, Pressed 1 in Freeway Bearing
- For Use With Garage Doors
Product Information
- Brand American Garage Door Supply
- MFR # B1-BF438
- Zoro # G5004903
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 11 Gauge Galvanized Steel |
Includes | Center of Bearing to Wall 4-3/8 in, Pressed 1 in Freeway Bearing |
Item | Bearing End Plate |
For Use With | Garage Doors |
Description
Bearing End Plate, Includes Center of Bearing to Wall 4-3/8 in, Pressed 1 in Freeway Bearing, Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- KWIKSET Lock Entry Us26D Vp (94002-829)
- JMA JMA: GM B111 Transponder Key (46 Philips) (JMA) (JMA-TP12GM-37-P-2-1)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- AMERICAN GARAGE DOOR SUPPLY Univ Center Bearing, 11 Ga, 3-3/8 to 6in (BCU-L)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 3-3/8 In, PR (B1-BF338)
- PRIMELINE TOOLS Diecast, Red Painted Left Hand Torsion Spring Cable Drum (Single Pack) (GD 12222)
- American Garage Door Supply Garage Door Bearings