Shop All Gun Safes
American Furniture Classics
Gun Display Cabinet, Keyed Lock, 70 lbs, 8 Long Guns
Mfr # 600
Zoro # G105733367
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 70 lbs
- Lock Style Keyed Lock
- Outside Width 20 in
- Outside Height 66 in
- Outside Depth 13.5 in
Product Information
- Brand American Furniture Classics
- MFR # 600
- Zoro # G105733367
- UPC # 892516001011
- Country of Origin Viet Nam
- Category Gun Safes
Dimensions
Outside Width | 20 in |
Outside Height | 66 in |
Outside Depth | 13.5 in |
Details
Net Weight | 70 lbs |
Lock Style | Keyed Lock |
Holds | 8 Long Guns |
Material | Solid Wood/Wood Veneer |
Item | Gun Display Cabinet |
Color | Brown |
Description
American furniture classics 600 this 8-gun cabinet is finished solid wood and wood veneers for long-lasting great looks. fully locking cabinet features felt lined barrel rest and butt plate with storage area behind drop front door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback Gray Scan Hook , 100PK (R33-212-100)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 551 lbs, 7.6 cu ft, 60 minute Fire Rating (MBF5922E)
- American Furniture Classics Gun Safes