Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40404
Zoro # G910953929
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in Size Air Impact Tools
- Size 13/16 in
- Working Torque (Newton Meter) 475 ft-lb
- Material Chrome Molybdenum, Steel
- Color Yellow
Product Information
- Brand American Forge & Foundry
- MFR # 40404
- Zoro # G910953929
- UPC # 874015005431
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 13/16 in |
Drive Size | 1 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1 in Size Air Impact Tools |
Working Torque (Newton Meter) | 475 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Yellow |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1 in, Color Yellow, Working Torque 475 ft-lb, Working Torque (Newton Meter) 475 ft-lb, For Use With 1 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK EEz-In Premium Telescoping Boat Hook (55170)
- MAYHEW Low Profile No. 2 Phillip (16992)
- SCHLEY PRODUCTS Valve Spring Compressor, Universal OHC (91400B)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40303)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 140 ft-lb (40160)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- STEELMAN Torque Stick Extension, 17mm, 80 ft/lbs. (50068)
- American Forge & Foundry Service & Shop Tools