Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40300
Zoro # G110953934
product price: $285.95
/ea
Free Shipping & Returns
$285.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Working Torque (Newton Meter) 250 ft-lb, 475 ft-lb
- Number of Pieces 4
- Includes Carrying Case
- Material Chrome Molybdenum, Steel
Product Information
- Brand American Forge & Foundry
- MFR # 40300
- Zoro # G110953934
- UPC # 874015005103
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 3/4 in |
Drive Size | 3/4 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
Working Torque (Newton Meter) | 250 ft-lb, 475 ft-lb |
Number of Pieces | 4 |
Includes | Carrying Case |
Material | Chrome Molybdenum, Steel |
Working Torque | 250 ft-lb, 475 ft-lb |
Socket Type | Torque Limiting Socket Set |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket Set, Drive Size 3/4 in, Working Torque 250 ft-lb, 475 ft-lb, Working Torque (Newton Meter) 250 ft-lb, 475 ft-lb, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 3/4 in, Includes Carrying Case, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Stone Set Replacement for Lis10500 (10550)
- GROTE Assorted Butt Connectors, 22-10 Ga, PK20 (83-2602)
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40404)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40250)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40207)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 45 ft-lb (40045)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- CTA MANUFACTURING Subaru Crank Socket (7630)
- American Forge & Foundry Service & Shop Tools