Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40240
Zoro # G910953899
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 7/8 in
- Working Torque (Newton Meter) 120 ft-lb
- Color White
- Material Chrome Molybdenum, Steel
Product Information
- Brand American Forge & Foundry
- MFR # 40240
- Zoro # G910953899
- UPC # 874015005820
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 7/8 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 120 ft-lb |
Color | White |
Material | Chrome Molybdenum, Steel |
Working Torque | 120 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color White, Working Torque 120 ft-lb, Working Torque (Newton Meter) 120 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- MTS PRODUCTS MTS Products 275 9 in. Colonial White Vent Battery Box Accessory Kit (M6S-275)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- VAICO Automatic Transmission Oil, V60-0118 (V60-0118)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40221)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40300)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40207)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 45 ft-lb (40045)
- KEN-TOOL Torque Extension 350 Ft/Lb - Yellow, U (30232)
- American Forge & Foundry Service & Shop Tools