Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40222
Zoro # G710953952
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 21 mm
- Working Torque (Newton Meter) 100 ft-lb
- Color Sky Blue
- Material Chrome Molybdenum, Steel
Product Information
- Brand American Forge & Foundry
- MFR # 40222
- Zoro # G710953952
- UPC # 874015006599
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 21 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 100 ft-lb |
Color | Sky Blue |
Material | Chrome Molybdenum, Steel |
Working Torque | 100 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Sky Blue, Working Torque 100 ft-lb, Working Torque (Newton Meter) 100 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR 1700A Peak Premium 12V Jump Starter (SOLJNC770R)
- AME Rim-Wit Jr. Wheel Puller - for 19.5 Inch (71655)
- MAXXIMA Clearance Marker Amber Reflector (M17100Y-DV)
- POWERSTOP Drilld&Slottd Rotor Pair, Jbr1121Xpr (JBR1121XPR)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Gold, 1/2", 90 ft-lb (40091)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 45 ft-lb (40045)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40240)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- KEN-TOOL Twist Socket, 1/2" Drive - 7/8" (30118-05)
- American Forge & Foundry Torque Sticks