Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40217
Zoro # G610953908
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 19 mm
- Working Torque (Newton Meter) 180 ft-lb
- Color Yellow Gray
- Material Chrome Molybdenum, Steel
Product Information
- Brand American Forge & Foundry
- MFR # 40217
- Zoro # G610953908
- UPC # 874015006575
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 19 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 180 ft-lb |
Color | Yellow Gray |
Material | Chrome Molybdenum, Steel |
Working Torque | 180 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Yellow Gray, Working Torque 180 ft-lb, Working Torque (Newton Meter) 180 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Halogen Replacement Fog Light Bulb, 896 (RPHB896)
- MOTORCRAFT Filter - Odour And Particles, Fp70 (FP70)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2285 (7PK2285)
- RAPTOR 15-C COLORADO/ CANYON CREW CAB 5IN BLACK TXT ALUMINUM TREAD STEPS (1901-0342BT)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40245)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40221)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- CTA MANUFACTURING 5 Pc. 5 Pt. Epr Torx Plus Socket Set 1/4 Dr. (5064)
- American Forge & Foundry Torque Sticks