Shop All Creepers & Dollies
American Forge & Foundry
Truck Wheel Dolly, Large Capacity
Mfr # 3591
Zoro # G7321297
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 450 lb.
- Material Heavy Duty Tubular Steel
- For Use With Truck Wheel
- Length 55"
- Includes Super Single Tires/Wheels
Product Information
- Brand American Forge & Foundry
- MFR # 3591
- Zoro # G7321297
- UPC # 874015003130
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 55" |
Width | 30" |
Details
Load Capacity | 450 lb. |
Material | Heavy Duty Tubular Steel |
For Use With | Truck Wheel |
Includes | Super Single Tires/Wheels |
Features | Handles Super Singles and Floating Tires, bent Handle Design |
Item | Large Capacity Truck Wheel Dolly |
Description
Large Capacity Truck Wheel Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD McGard 74041 Chrome Cone Seat Trailer Wheel Lock Set - 1/2-20 Thread, 4 Pack (74041)
- ILC Replacement For GE GENERAL ELECTRIC GE 1195 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1A-0)
- LINCOLN LUBRICATION Quart Painted Stl Flexible Measuring Spo (LING528)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dollies (3590A)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- LDS INDUSTRIES Engine Creeper, Height Adjustable 48" - 64" (1010569)
- American Forge & Foundry Creepers & Dollies