Shop All Automotive Stands
American Forge & Foundry
Truck Stand, Super Heavy Duty, 7.5 ton
Mfr # 3344SD
Zoro # G308789598
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height Spacing Increments 1 in
- Base Shape Triangle
- Base Material Finish Electrostatic Powder Coating
- Duty Rating Super Heavy Duty
Product Information
- Brand American Forge & Foundry
- MFR # 3344SD
- Zoro # G308789598
- UPC # 874015003192
- Country of Origin Taiwan, Province of China
- Category Automotive Stands
Dimensions
Height Spacing Increments | 1 in |
Saddle Diameter | 5 in |
Minimum Height | 36 in |
Maximum Extended Height | 54 in |
Details
Item | Truck Stand |
Color | Red |
Base Shape | Triangle |
Base Material Finish | Electrostatic Powder Coating |
Duty Rating | Super Heavy Duty |
Features | Non-Skid Rubble Saddle for Secure Placement, Spring Loaded Casters for Ease of Positioning and Portability |
Saddle Shape | Round |
Stand Type | Truck Stand |
Lifting Actuator | Screw Adjustment |
Individual Stand Load Capacity | 7.5 ton |
Load Capacity per Pair | 7.5 ton |
Number of Lift Positions | 17 |
Base Material | Steel |
Description
Truck Stand, Duty Rating Super Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 7.5 ton, Minimum Height 36 in, Maximum Extended Height 54 in, Base Material Steel, Saddle Shape Round, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter 5 in, Base Shape Triangle, Saddle Tilt Angle Not Applicable, Base Material Finish Electrostatic Powder Coating, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473241 (473241)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- BOSCH BOSCH PS21-2A, 12V Max 2-Speed Pocket Driver (PS21-2A)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 3 ton, PR (3303A)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- AMERICAN FORGE & FOUNDRY Truck Stands - Fixed High (3342SD)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- American Forge & Foundry Automotive Lifts & Stands