Shop All Automotive Stands
American Forge & Foundry
Truck Stand, Screw Adjustment, 7.5 ton
Mfr # 3342SD
Zoro # G608789618
product price: $1,172.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,172.99
Free 30-Day Returns
Key Features
- Color Red
- Stand Type Truck Stand
- Number of Lift Positions 21
- Base Material Finish Electrostatic Powder Coating
- Base Material Steel
Product Information
- Brand American Forge & Foundry
- MFR # 3342SD
- Zoro # G608789618
- UPC # 874015003185
- Country of Origin Taiwan, Province of China
- Category Automotive Stands
Dimensions
Minimum Height | 57 in |
Maximum Extended Height | 82 in |
Height Spacing Increments | 1 in |
Saddle Diameter | 5 in |
Details
Color | Red |
Item | Truck Stand |
Stand Type | Truck Stand |
Number of Lift Positions | 21 |
Base Material Finish | Electrostatic Powder Coating |
Base Material | Steel |
Duty Rating | Heavy Duty |
Base Shape | Triangle |
Lifting Actuator | Screw Adjustment |
Individual Stand Load Capacity | 7.5 ton |
Features | Non-Skid Rubber Saddle Pad for Secure Placement, Spring Loaded Casters, Spring Loaded Tower for Height Adjustment |
Saddle Shape | Round |
Load Capacity per Pair | 7.5 ton |
Description
Truck Stand, Duty Rating Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 7.5 ton, Minimum Height 57 in, Maximum Extended Height 82 in, Base Material Steel, Saddle Shape Round, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter 5 in, Base Shape Triangle, Saddle Tilt Angle Not Applicable, Base Material Finish Electrostatic Powder Coating, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO BP-6 Poly Basket - 3.1 x 10.1" (BP-6)
- WEATHERTECH Front FloorLiners, Black, 4412051 (4412051)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- RULE Rule "C" Tournament Series 800 GPH Livewell/Aerator w/ Angled Inlet (403C)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Truck Stand, Super Heavy Duty, 7.5 ton (3344SD)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6522)
- POWERBUILT 2Ton Jack Stand (Ratchet Type) (640399)
- American Forge & Foundry Automotive Lifts & Stands