Shop All Loading Ramps
American Forge & Foundry
Truck Ramp Equipment
Mfr # 3420ASD
Zoro # G2177582
product price: $1,230.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,230.99
Free 30-Day Returns
Key Features
- Load Capacity 20 T
- Height 19 In
- Width 10 In
- Length 51 In
- Material High Strength Steel
Product Information
- Brand American Forge & Foundry
- MFR # 3420ASD
- Zoro # G2177582
- UPC # 874015003161
- Country of Origin China
- Category Loading Ramps
Dimensions
Height | 19 In |
Width | 10 In |
Length | 51 In |
Details
Item | TRUCK RAMP |
Load Capacity | 20 T |
Material | High Strength Steel |
Duty Level | Super Duty |
Certification | ASME/PASE - 2019 |
Description
The AFF 20 ton wide stance truck ramp comes with a rubber nonskid pad to prevent slippage and a long retractable handle for fast and easy transport.
- •Large heavy duty wheels and long retractable handle allow easy movement across the shop floor
- •Diamond plate surface is designed with weight in mind
- •Features a rubber nonskid pad to prevent slippage
- •Suitable for large truck tires up to 16" maximum width
- •Dimensions: 47" L x 18.25" W x 9.25" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-S5W2S Economy 5th Wheel Stair – 3-Step (QP-S5W2S)
- CAMCO B&W FIFTH WHEEL RAIL ADAPTER (48555)
- SKF Differential Seal 1980 Chevrolet Corvette, 13988 (13988)
- REESE Draw Bar, Class III, 5000 lb, 9-1/2 In, REESE TOWPOWER (21791)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- GEN-Y HITCH Single Heavy Duty 10 foot Aluminum Loading Ramp 15 x 120 5K Capacity (GH-16120-1)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- GEN-Y HITCH 1 pair Heavy Duty 7 foot Aluminum Loading Ramps 14 x 84 3K Capacity Per Ramp (GH-16084)
- LANDWAVE LandWave LWR2 Ramps - 2 Pack (LWR2)
- American Forge & Foundry Loading Ramps